Beli diamond point di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Diamond Point Cold ChiselDeskripsi:Used for channelling brickwork. Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge, in accordance with BS 3066. For use on brickwork, masonry and cold metals.atribut:
- Overall Length: 200mm
- Handle Material: Steel
- Product Type: Diamond Point Chisel
- Shank Shape: Octagonal
- Blade Material: Chrome Vanadium Steel
- Octagon: 18mm
- Blade Width: 9.5mm
- Part Number: KEN5056840K
- TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)Deskripsi:-Can be used for finishing dresses as well as for rough dresses.-Removal of grinding layer clogged in the dressing grinding side.atribut:
- Carats: 1/2ct
- Purpose of Use: Removal of grinding layer clogged in the dressing grinding side.
- TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)atribut:
- Total Length (mm): 100
- Diameter (mm): 12
- Carat (clt): 3/4
- Specification: It is small for the product accuracy hard work and sharp gemstone is used to sharpen.
- Purpose of Use: Removal of grinding layer clogged in the dressing grinding side.
- TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)Deskripsi:For large dress amount work, use larger round point.atribut:
- Purpose of Use: Removal of grinding layer clogged in the dressing grinding side.
- Specifications: Use Pointed Sharp Small Gemstones to Work Requiring Accuracy
- TRUSCO Quadrilateral Single Diamond Dresser (Pengasah Roda Gerinda)Deskripsi:-Because it uses square pillar diamonds, there is little change in the diamond contact area after full surface contact which enabled stable dressing and a long life.-Correction of grinding whetstones and removal of clogged grinding layers.atribut:
- Total lengthxdiameter: 100x12mm
- Purpose of Use: Correction of grinding whetstones and removal of clogged grinding layers.
- TRUSCO Quadrilateral Single Diamond Dresser (Pengasah Roda Gerinda)Deskripsi:-Because it uses square pillar diamonds, there is little change in the diamond contact area after full surface contact which enabled stable dressing and a long life.-Correction of grinding whetstones and removal of clogged grinding layers.atribut:
- Total lengthxdiameter: 100x11mm
- Purpose of Use: Correction of grinding whetstones and removal of clogged grinding layers.
- PFERD Diamond Point D126 DZY-N5.0-5/3Deskripsi:DIA-GRIND POINT DZY-N5.0-5/3 D126119242 adalah b atu gerinda mounted dengan bentuk silindris.Batu gerinda ini bias a digunakan untuk menghaluskan benda kerja dengan material plastik.Ba tu gerinda ini mempunyai ukuran 5 MM serta dibuat dengan material yang awet dan tahan lama. Batu gerinda ini biasa digunakan untuk aplikasi engraving, menggerinda kontur permukaan, dan proses deburring a wal benda kerja. Batu gerinda ini biasa digunakan di bengkel, ind ustri otomotif, foundy, dan konstruksi. Benefit The cylindrical shape ZY is suitable for grinding bores, radii and contours using stationary or handheld equipment.atribut:
- Abrasive Material: Diamond
- Item: Mounted Point
- Dimensions (mm): 70x5x5
- Thickness (mm): 5
- Diameter (mm): 5
- Application: Grinding Bore
- Arbor (mm): 3
- Type: Diamond Point
- Kennedy Diamond ToolDeskripsi:Single-Point Tools For general use. The diamond point can be reset when it ‘flats’, giving extended tool life (resetting prices available on request). 1/2 Inch x 6 Inch holder size.atribut:
- Type: Diamond Single Point
- TRUSCO Diamond File Set GK Series (Set Kikir)atribut:
- Set Contents: One each GK-12-HI, -HA, -M, -K, -S
- Weight (g): 49.7
- Type: Each one five
- Purpose of Use: Optimum for burring rough cutting/rigidity processed goods.
- monotaro Double-Edged Diamond File (Kikir)Deskripsi:Surface diamond coating improves grindability and abrasion resistance. -Wood patterns are easy to fit in hands, slip harder and improve work efficiency.atribut:
- Material: Body: Steel / Surface Diamond Coated Grip: Tree
- LOBSTER(LOBTEX) Diamond FilesDeskripsi:-The diamond abrasive grains are uniformly distributed on the file base and the sharp edges of the abrasive grains are held firmly and protruding from the surface so that the initial sharpness is maintained during a long life.-Optimum for grinding process of hardened materials such as carbide alloy, hardened steel, ceramics, glass, and reinforced plastic.
- PFERD Diamond Point D126 DZY-N4.0-5/3 (Mata Bor Tuner Diamond)Deskripsi:GRINDER POINT DZY-N4.0-5/3 D126 119228 adalah ba tu gerinda mounted dengan bentuk silindris.Batu gerinda ini biasa digunakan untuk menghaluskan benda kerja dengan material plastik.Bat u gerinda ini mempunyai ukuran 4 mm dengan kecepatan putar maksimu m 95490 Rpm. Batu gerinda ini biasa digunakan untuk aplikasi engr aving, menggerinda kontur permukaan, dan proses deburring awal benda ker ja. Batu gerinda ini biasa digunakan di bengkel, industri otomoti f, foundy, dan konstruksi. Benefit Superb tool life and dimensional stability. Short processingtimes. Reduction of less unproductive work time as the tool doesnot need to be dressed or changed so often. Avoids ther mal damageto the workpiece as low resulting grinding temperatures. Consistent quality for various types of workpieces.atribut:
- Thickness (mm): 5
- Dimensions (mm): 50x4x4
- Abrasive Material: Diamond
- Type: Cylindrical
- Arbor (mm): 3
- Diameter (mm): 4
- Application: Grinding, Rading, Contouring
- Maximum Speed (rpm): 95490
- PFERD Diamond Point D126 DZY-N5.5-6/3Deskripsi:DIAMOND GRINDER DZY-N5.5-6/3 D126 257951 adalah batu gerinda mounted dengan bentuk silindris.Batu gerinda ini bia sa digunakan untuk menghaluskan benda kerja dengan material plastik.B atu gerinda ini mempunyai ukuran 5.5 MM dengan kecepatan putar mak simum 153000 Rpm. Batu gerinda ini biasa digunakan untuk aplikasi engraving, menggerinda kontur permukaan, dan proses deburring awal bend a kerja. Batu gerinda ini biasa digunakan di bengkel, industri ot omotif, foundy, dan konstruksi. Benefit Superb tool life and dimensional stability. Short processingtimes. Reduction of less unproductive work time as the tool doesnot need to be dressed or changed so often. Avoids ther mal damageto the workpiece as low resulting grinding temperatures. Consistent quality for various types of workpieces.atribut:
- Abrasive Material: Diamond
- Application: Grinding, Rading, Contouring
- Diameter (mm): 5.5
- Dimensions (mm): 50x5.5x5.5
- Thickness (mm): 6
- Arbor (mm): 3
- Type: Cylindrical
- Maximum Speed (rpm): 153000
- PFERD Diamond Point D126 DZY-N12.0-8/6Deskripsi:GRINDER POINT DZY-N12.0-8/6D126 119297 adalah ba tu gerinda mounted dengan bentuk silindris.Batu gerinda ini biasa digunakan untuk menghaluskan benda kerja dengan material plastik.Bat u gerinda ini mempunyai ukuran 12 mm dengan kecepatan putar maksim um 31830 Rpm. Batu gerinda ini biasa digunakan untuk aplikasi eng raving, menggerinda kontur permukaan, dan proses deburring awal benda ke rja. Batu gerinda ini biasa digunakan di bengkel, industri otomot if, foundy, dan konstruksi. Benefit Superb tool life and dimensional stability. Short processingtimes. Reduction of less unproductive work time as the tool doesnot need to be dressed or changed so often. Avoids ther mal damageto the workpiece as low resulting grinding temperatures. Consistent quality for various types of workpieces.atribut:
- Arbor (mm): 6
- Type: Cylindrical
- Dimensions (mm): 60x12x12
- Abrasive Material: Diamond
- Application: Grinding, Rading, Contouring
- Thickness (mm): 8
- Diameter (mm): 12
- Maximum Speed (rpm): 31830
- PFERD Diamond Point D126 DZY-N10.0-8/6Deskripsi:GRINDER POINT DZY-N10.0-8/6D126 119259 adalah ba tu gerinda mounted dengan bentuk silindris.Batu gerinda ini biasa digunakan untuk menghaluskan benda kerja dengan material plastik.Bat u gerinda ini mempunyai ukuran 10 MM dengan kecepatan putar maksim um 38200 rpm. Batu gerinda ini biasa digunakan untuk aplikasi eng raving, menggerinda kontur permukaan, dan proses deburring awal benda ke rja. Batu gerinda ini biasa digunakan di bengkel, industri otomot if, foundy, dan konstruksi. Benefit Superb tool life and dimensional stability. Short processingtimes. Reduction of less unproductive work time as the tool doesnot need to be dressed or changed so often. Avoids ther mal damageto the workpiece as low resulting grinding temperatures. Consistent quality for various types of workpieces.atribut:
- Application: Grinding, Rading, Contouring
- Abrasive Material: Diamond
- Dimensions (mm): 60x10x10
- Arbor (mm): 6
- Diameter (mm): 10
- Thickness (mm): 8
- Type: Cylindrical
- Maximum Speed (rpm): 38200
- Kennedy Sp75 1/2inchX6inch 0.75 Carat Diamond ToolDeskripsi:Single-Point Tools For general use. The diamond point can be reset when it ‘flats’, giving extended tool life (resetting prices available on request). 1/2 Inch x 6 Inch holder size.atribut:
- For use on Wheel: 255mm
- Diamond Size: 0.75ct
- Type: Diamond Single Point
- Part Number: KEN4960070K
- TRUSCO Diamond File Set (Set Kikir Diamond)atribut:
- Weight (g): 103.6
- Type: Set
- Purpose of Use: Optimum for burring rough cutting/rigidity processed goods.
- PFERD Diamond Point D126 DZY-N8.0-8/6Deskripsi:GRINDER POINT DZY-N8.0-8/6 D126 119273 adalah ba tu gerinda mounted dengan bentuk silindris.Batu gerinda ini biasa digunakan untuk menghaluskan benda kerja dengan material plastik.Bat u gerinda ini mempunyai ukuran 8 MM dengan kecepatan putar maksimu m 47750 Rpm. Batu gerinda ini biasa digunakan untuk aplikasi engr aving, menggerinda kontur permukaan, dan proses deburring awal benda ker ja. Batu gerinda ini biasa digunakan di bengkel, industri otomoti f, foundy, dan konstruksi. Benefit Superb tool life and dimensional stability. Short processingtimes. Reduction of less unproductive work time as the tool doesnot need to be dressed or changed so often. Avoids ther mal damageto the workpiece as low resulting grinding temperatures. Consistent quality for various types of workpieces.atribut:
- Arbor (mm): 6
- Abrasive Material: Diamond
- Application: Grinding, Rading, Contouring
- Dimensions (mm): 60x8x8
- Diameter (mm): 8
- Thickness (mm): 8
- Type: Cylindrical
- Maximum Speed (rpm): 47750
- BLITZ Diamond Core Drill (Mata Bor Inti Diamond)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- NORTON Diamond Drill Bit Single Point (Mata Bor Inti Diamond)Deskripsi:for dressing, truing, and forming of grinding wheelsatribut:
- Shank Diameter: 7/16 inch
Daftar Harga diamond point Terbaru October 2026
| Kennedy Diamond Point Cold Chisel | Rp289.900 |
| TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda) | Rp779.900 |
| TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda) | Rp1.099.900 |
| TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda) | Rp1.199.900 |
| TRUSCO Quadrilateral Single Diamond Dresser (Pengasah Roda Gerinda) | Rp999.900 |
| TRUSCO Quadrilateral Single Diamond Dresser (Pengasah Roda Gerinda) | Rp1.799.900 |
| PFERD Diamond Point D126 DZY-N5.0-5/3 | Rp509.900 |
| Kennedy Diamond Tool | Rp699.900 |
| TRUSCO Diamond File Set GK Series (Set Kikir) | Rp1.499.900 |
| monotaro Double-Edged Diamond File (Kikir) | Rp97.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102757808-2.jpg)
/P102007853-1.jpg)
/P101000811-1.jpg)
/P102699285-4.jpg)
/P102385267-4.jpg)

/P102007860-1.jpg)
/P102246302-1.jpg)
%20Diamond%20Files/P102745681-2.jpg)
/poP103746924-1.jpg)



/P102186954-1.jpg)

/P102113370-1.jpg)
/P102052426-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)